missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels

Product Code. 17110481
Change view
Click to view available options
Length (Metric):
9.53 mm
12.70 mm
15.24 mm
25.40 mm
Quantity:
10,000 Labels/Roll
1500 Labels/Roll
2500 Labels/Roll
3000 Labels/Roll
For Use With (Application):
Label 0.5 - 0.7 mL Vial/Tube
Label 0.5 - 8.0 mL Vial/Tube
Label 0.5 - 8.0 mL Vial/Tube Diameter 11.18 mm
Label 0.5 - 8.0 mL Vial/Tube Diameter 9.53 mm
Label 1.0 - 2.0 mL Vial/Tube
Label 1.0 - 8.0 mL Vial/Tube
Label 1.5 - 2.0 mL Vial/Tube
Label 50.0 mL Vial/Tube
Unit Size:
Pack of 10000
Pack of 1500
Pack of 2500
Pack of 3000
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Quantity For Use With (Application) unitSize
17110481 9.53 mm 1500 Labels/Roll Label 0.5 - 8.0 mL Vial/Tube Pack of 1500
17140481 9.53 mm 2500 Labels/Roll Label 0.5 - 0.7 mL Vial/Tube Pack of 2500
17150481 9.53 mm 3000 Labels/Roll Label 0.5 - 0.7 mL Vial/Tube Pack of 3000
17190481 9.53 mm 3000 Labels/Roll Label 1.0 - 2.0 mL Vial/Tube Pack of 3000
17120481 12.70 mm 1500 Labels/Roll Label 0.5 - 8.0 mL Vial/Tube Diameter 9.53 mm Pack of 1500
17130481 12.70 mm 1500 Labels/Roll Label 0.5 - 8.0 mL Vial/Tube Diameter 11.18 mm Pack of 1500
17100481 12.70 mm 2500 Labels/Roll Label 1.5 - 2.0 mL Vial/Tube Pack of 2500
17100491 12.70 mm 3000 Labels/Roll Label 1.0 - 2.0 mL Vial/Tube Pack of 3000
17160481 12.70 mm 10,000 Labels/Roll Label 1.5 - 2.0 mL Vial/Tube Pack of 10000
17180471 15.24 mm 1500 Labels/Roll Label 1.0 - 8.0 mL Vial/Tube Pack of 1500
17170471 15.24 mm 3000 Labels/Roll Label 1.0 - 8.0 mL Vial/Tube Pack of 3000
17190471 25.40 mm 1500 Labels/Roll Label 1.0 - 8.0 mL Vial/Tube Pack of 1500
17170481 25.40 mm 3000 Labels/Roll Label 50.0 mL Vial/Tube Pack of 3000
17180481 25.40 mm 3000 Labels/Roll Label 1.0 - 8.0 mL Vial/Tube Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17110481 Supplier Brady™ Supplier No. 302985
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene Thermal Transfer Printer Labels

  • Laboratory Applications:
    • Centrifuge
    • Eppendorf & PCR Tubes
    • Conical & Large Tubes
    • Vials & Tubes
  • Printer compatibility:
    • BBP™11 Label Printer
    • BBP™12 Label Printer
    • Brady IP™ Series Label Printer
    • BradyPrinter i5100 Industrial Label Printer
    • BradyPrinter i7100 Industrial Label Printer
    • THT 76 mm Core Printers

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Translucent
Finish Gloss
Format Roll
Material Polypropylene
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Label 0.5 - 8.0 mL Vial/Tube
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 25 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-307-7600-1.5SC
No. per Pack 1500 Sets / Roll
Quantity 1500 Labels/Roll
Shape Rectangle with Circle
Size 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -321°F to +248°F
Temperature Range (Metric) -196°C to +120°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Weight (Metric) 300 g
Alternate Part Number THT-307-7600-1.5SC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.