missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Ultra Aggressive Metallized Label Tape

Product Code. 11569163 Shop All Brady Products
Change view
Click to view available options
Thermal Transfer Ultra Aggressive Metallized Label Tape; Color: Gray; Length (Metric): 91.4 m; Labels per Row: 1; Thickness (Metric): 0.135 mm; Width (Metric): 76.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11569163 Thermal Transfer Ultra Aggressive Metallized Label Tape; Color: Gray; Length (Metric): 91.4 m; Labels per Row: 1; Thickness (Metric): 0.135 mm; Width (Metric): 76.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11569163 Supplier Brady™ Supplier No. 020788
  • ONLINE EXCLUSIVE PRICE
    568.00 €
    543.13 € / 1 rolls
    Save 24.87 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High adhesion, matte printable labels made of metallized polyester for Thermal Transfer Printers.

  • Printable, ultra aggressive metallized polyester labels for thermal transfer printers
  • Material is UL and CSA approved with its respective ribbon

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Rubber
Color Gray
Finish Matte
Format Continuous
Material Metallized Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-21-486
No. per Pack 1 Label(s) / Roll
Quantity 1 Tape
Size 76.20 mm (W) x 91.44 m (L)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0038 in
Thickness (Metric) 0.135 mm
Dimensions (L x W) 76.20 mm (W) x 91.44 m (L)
Length (Metric) 91.4 m
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Alternate Part Number THT-21-486
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.