missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Well Plate Labels

Product Code. 11572945
Change view
Click to view available options
Quantity:
Each (2500 labels/roll)
Each (3000 labels/roll)
Height (English):
0.2 in.
2 in.
Height (Metric):
0.5 cm
50.8 mm
Material:
Nylon Cloth
Polyester
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Height (English) Height (Metric) Material unitSize
11572945 Each (2500 labels/roll) 0.2 in. 0.5 cm Polyester 1 roll
10023812 Each (3000 labels/roll) 2 in. 50.8 mm Nylon Cloth 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11572945 Supplier Brady™ Supplier No. 062374
Stock Up Your Lab
Use promo code 28007
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal Transfer Well Plate Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Printable labels for thermal transfer printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 with service temperature of -94 to 230° F (-70 to 110° C)

Specifications

Certifications/Compliance AGA, CSA, UL
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Through hole-top, Well plate
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) 120°C
Model THT-142-423-2.5
No. per Pack 2500 Label(s) / Roll
Quantity Each (2500 labels/roll)
Shape Rectangle
Size 63.50 mm (W) x 5.08 mm (H)
Size (English) Panel 0.2 in H x 2.5 in W
Size (Metric) Panel 5.08 mm H x 63.50 mm W
Temperature Range (English) 248°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 7.62 mm
Dimensions (L x W) 0.2 x 2.5 in.
Length (English) 0.2 in.
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Width (Metric) Printable Area 68.58 mm
Height (English) 0.2 in.
Height (Metric) 0.5 cm
Alternate Part Number THT-142-423-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.