missing translation for 'onlineSavingsMsg'
Learn More

Texwipe ThermaSeal™ 60 TX2064 Dry Cleanroom Wipers, Non-Sterile

Product Code. 17280277 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17280277 4 x 4 in. 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17280277 Supplier Texwipe Supplier No. TX2064
  • ONLINE EXCLUSIVE PRICE
    107.27 €
    91.56 € / Pack of 1
    Save 15.71 €
    14% Off
View all promotions
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

60 cleanroom wipers are made from 100% polyester with a sealed edge. These wipers are laser cut (thermally sealed) polyester, laundered in an ISO Class 4.

  • ThermaSeal™ 60 wipers offer good absorbency, wiping efficiency and abrasion resistance while maintaining chemical compatibility with standard solvents, solutions, and alcohols.
  • Constructed from 100% polyester, the ThermaSeal™ 60 is ideal for wiping and cleaning surfaces, equipment, and parts.
  • Furthermore, it can also be used to apply and remove lubricants, adhesives, residues, and other solutions including disinfectants.
  • Material/Structure: 100% Polyester with a Sealed Edge.
  • Cleanroom Environment: ISO Class 3 - 7, Class 1 - 10,000, EU Grade A- D
  • Benefits:
  • Ideal for spill control, cleaning, and solution application.
  • Cleanroom laundering providing low levels of ions and NVRs (non-volatile residues) particles.
  • Excellent chemical resistance for compatibility with a variety of solutions.

Specifications

Product Type Sealed Edge Cleanroom Wiper
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Knit
Dimensions (L x W) 4 x 4 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.