missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Thermax 6 Level Temperature Indicator

Product Code. 17898748
Change view
Click to view available options
Temperature Range (Metric):
29°C to 42°C
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17898748 29°C to 42°C Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17898748 Supplier Thermographic Measurements Supplier No. M06STHERG1C01P1
  • ONLINE EXCLUSIVE PRICE
    9.00 €
    7.55 € / Pack of 10
    Save 1.45 €
    16% Off
View all promotions
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Six level temperature Indicator Strips used to check maximum temperature. Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive

Specifications

Certifications/Compliance ISO9001
Disposable Single-use
For Use With (Application) Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry
Height (Metric) 12 mm
Humidity Range 40 to 60%
Length (Metric) 32 mm
Material Polyester Film
Description Thermax 6 Level Temperature indicator Range 1
Max. Temperature (English) 108°F
Max. Temperature (Metric) 42°C
Min. Temperature (English) 36°F
Min. Temperature (Metric) 2°C
Temperature Range (English) 84°F to 108°F
Temperature Range (Metric) 29°C to 42°C
Calibrated Yes
For Use With (Equipment) Electrical Equipment, Pumps, Braking systems, Water Pumps, Aeronautical Equpment, Military Equipment
Accuracy ±1°C
Subdivision 29, 33, 34, 37, 40, 42°C
Display Visual Indicator
Width (Metric) 32 mm
Scale °C and °F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.