missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers

Product Code. 11868003 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1 L
1.9 L
2 L
4.5 L
Includes:
Carrying Handle, Vented Secure Lid
Without Lid and Handle
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
11868003 2 L Carrying Handle, Vented Secure Lid Each
11880933 1 L Carrying Handle, Vented Secure Lid Each
11878003 4.5 L Carrying Handle, Vented Secure Lid Each
13488119 1 L Without Lid and Handle Each
13478129 1.9 L - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11868003 Supplier Thermo Scientific™ Supplier No. 2123
  • ONLINE EXCLUSIVE PRICE
    604.58 €
    523.65 € / Pack of 1
    Save 80.93 €
    13% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.

Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.

Stainless Steel:
  • Durable, corrosion-resistant stainless-steel exterior
  • Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)

Shallow Wide Mouth:

  • Ideal for use as a cold trap
  • Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
  • Stainless-steel jacket and cushioned base for years of trouble-free use
  • Without lid and handle (Part number 2129)
TRUSTED_SUSTAINABILITY

Specifications

Type Benchtop LN2 Container
Capacity (Metric) 2 L
Exterior Finish Stainless Steel
Style Benchtop
Includes Carrying Handle, Vented Secure Lid
Height (Metric) Exterior 265 mm
Diameter (Metric) 142 mm
Diameter (Metric) Inside Neck 106 mm
Shipping Weight (English) 8 lb.
Shipping Weight (Metric) 3.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.