missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 24 x 1.5/2.0mL Drum Rotor
Shop All Thermo Scientific Products
Click to view available options
Capacity:
24 x 1.5/2 mL
Unit Size:
Each
Description
- Rmax 8.7mm
- 60/90° angle
Specifications
Specifications
| Type | Drum Rotor |
| Capacity | 24 x 1.5/2 mL |
| Max. RCF | 16,438 x g |
| Max. Speed | 13,000 rpm |
| Radius (Metric) | 0.87 cm |
| For Use With (Equipment) | Thermo Scientific™ Sorvall™ Stratus Centrifuge |
| Angle | 60/90° |
| Certifications/Compliance | Biocontainment approved |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction