missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4-Place Swinging Bucket Rotor Adapters

For added processing versatility

Brand:  Thermo Scientific™ 75007547

Code : 51

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 10076261

  • 119.00 € / Each
Estimated Shipment: 12-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

For added processing versatility

  • Maximum tube size: 30 x 117mm

Order Info

Order 4-Place Swinging Bucket Rotor (75-007-591) with Round Buckets (75-007-555). Adapters are sold individually; order quantity to equip rotor. Note: 50mL conical adapter (75-007-556) requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

Specifications

Specifications

Microtube
Swinging bucket rotor
2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers