missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4-Place Swinging Bucket Rotor Adapters

Product Code. 10294434 Shop All Thermo Scientific Products
Click to view available options
Tube Type:
15 mL Blood Tube
50 mL Falcon Tube
50 mL Tube
7 mL Tube
Falcon
Microtube
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10294434

Brand: Thermo Scientific™ 75007545

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For added processing versatility

  • Maximum tube size: 30 x 117mm

Order Info

Order 4-Place Swinging Bucket Rotor (75-007-591) with Round Buckets (75-007-555). Adapters are sold individually; order quantity to equip rotor. Note: 50mL conical adapter (75-007-556) requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

TRUSTED_SUSTAINABILITY

Specifications

Tube Type 7 mL Tube
For Use With (Equipment) Swinging bucket rotor
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.