missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ABgene™ 2DCypher™ 1.2mL Cluster Tubes and Racks, MK3

MK3 rack features stacking shoulders to allow racks to be stacked when open

Brand:  Thermo Scientific™ AB-1048

Code : 04

Additional Details : Weight : 1.69000kg

Product Code. 13100473

  • 1265.00 € / Pack of 10
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

  • With rounded end caps
  • High-throughput with individual sample identification
  • Compatible with robotic systems
  • Labeled with a Data Matrix™ and human readable code encapsulated in clear polypropylene window
  • Over 3.6 × 1015 unique code combinations
  • Lockable, sealable lid
  • Temperature range -170°C to +120°C
  • Alphanumeric grid referencing molded into rack lid

Specifications

Specifications

1.2 mL
Locking lid
Flat V
Polypropylene
Lockable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers