missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific Analog Output Kit

Product Code. 11766439 Shop All Thermo Scientific Products
Change view
Click to view available options
Amperage:
4 to 20 mA
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Amperage Unit Size
11766439 4 to 20 mA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11766439 Supplier Thermo Scientific™ Supplier No. 1900044
  • ONLINE EXCLUSIVE PRICE
    1020.08 €
    914.00 € / Pack of 1
    Save 106.08 €
    10% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific Analog Output kit for field install kits

Thermo Scientific Analog Output kit for field install kits, 4-20 mA

  • Analog BD4-20 mA kit.
  • Temp: 0-100°C (12.5-162.5°C 370 and 3307 Series).
  • 0-100 %RH.
TRUSTED_SUSTAINABILITY

Specifications

Amperage 4 to 20 mA
Type Analog Output Board
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.