missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus Remote Dispensers
Shop All Thermo Scientific ProductsDescription
- Available in bench and wall-mounted versions
- Attach up to two additional dispensers per system
Specifications
Specifications
| For Use With (Equipment) | GenPure xCAD Plus, GenPure xCAD Plus UV, GenPure xCAD Plus UF, GenPure xCAD Plus UV/UF, GenPure xCAD Plus UV - TOC, GenPure xCAD Plus UV/UF-TOC |
| Type | Water Dispenser, Wall Version |
| Width (English) | 10.2 in. |
| Width (Metric) | 260 mm |
| Height (English) | 25.8 in. |
| Height (Metric) | 655 mm |
| Depth (English) | 21 in. |
| Depth (Metric) | 530 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?