missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial™ 2 oz. Flip-Top Polypropylene Vials
GREENER_CHOICE

Product Code. 15628508
Click to view available options
:
Smooth top cap for 2 oz. vials
This item is not returnable. View return policy

Product Code. 15628508

Brand: Thermo Scientific™ 02CLSMOOTH

This item is not returnable. View return policy

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for storing and packaging a variety of liquids and solids. Clear, with Smooth Top.

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting, transporting and storing a wide range of liquids and solids.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Non-Sterile
  • 600 containers per case

Recommended for:
Food and beverage testing, veterinary applications, environmental sampling, general packaging and storage

Specifications

Capacity (Metric) 45 mL
Closure Material Polypropylene
Closure Type Hinged Flip-Top
Color Natural
Material Polypropylene
Type Vials
Quantity 600/Cs.
Sterility Non-sterile
Dimensions (L x W x H) 28 x 84 mm
Length (English) 3.3 in.
Length (Metric) 84 mm
Diameter (English) Inner 0.9 in.
Diameter (Metric) Inner 23 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.