missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MagJET Separation Rack, 12 x 1.5 mL tube

Product Code. 15265126 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
12 x 1.5 mL
Unit Size:
18mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15265126 12 x 1.5 mL 18mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15265126 Supplier Thermo Scientific™ Supplier No. MR02
Focus on Regenerative Therapies
Use promo code 28027
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MagJET separation rack allows fast and efficient procedures for magnetic bead-based nucleic acid isolation and affinity purification workflows.

Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation. The MagJET Separation Rack contains a high-performance permanent neodymium magnet embedded in a plastic separation unit frame. In combination with MagJET Magnetic Beads the MagJET Separation Rack allows fast and efficient magnetic bead-based separation procedures.

Highlights
• Contains a powerful permanent neodymium magnet for instantaneous bead collection from the solution
• Specially designed for robust performance with different sample volumes
• Stable and tight magnetic bead capture on microcentrifuge tube wall
• Highly efficient nucleic acid purification in combination with Thermo Scientific MagJET magnetic-bead based kits

Applications
• Affinity purification using magnetic particles.

Includes
• MagJET Separation Rack unit

TRUSTED_SUSTAINABILITY

Specifications

Description MagJET Separation Rack, 12 x 1.5mL tubes
Format Tube
For Use With (Equipment) Magnetic Stand
Product Line MagJET
Product Type MagJET Separation Rack
Quantity 12 x 1.5 mL

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.