missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed Needle Autosampler Syringes, 5000uL, for Thermo Scientific™ Instruments

Product Code. 13476886 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
13476886 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13476886 Supplier Thermo Scientific™ Supplier No. 365Q2141
Big Savings for Better Separation
Use promo code 27992
View all promotions
 Restricted Item
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Gas-tight syringe, headspace

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description 5 mL FN GT HS, 23 G, 65 mm, 115°C
Needle Gauge 23 G
Length (Metric) 65 mm
Product Type GC Autosampler Syringe
Max. Temperature (Metric) 115°C
Volume (Metric) 5 mL
Length (Metric) Needle 65 mm
Needle Point Style Side Hole
For Use With (Equipment) TriPlus RSH Autosampler
PTFE Tipped Plunger Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.