missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for GC Instruments

Product Code. 30040348 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
Needle Gauge:
23 G
23 to 26 G
26 G
26s G
Length (Metric):
42 mm
50 mm
57 mm
85 mm
Quantity:
1/Pk.
6/Pk.
Unit Size:
Each
Pack of 6
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Length (Metric) Quantity Unit Size
30040348 10 μL 23 G 42 mm 6/Pk. Pack of 6
10515995 10 μL 26 G 50 mm 6/Pk. Pack of 6
10478654 10 μL 26 G 50 mm 1/Pk. Each
10548395 25 μL 26 G 50 mm 1/Pk. Each
10279784 25 μL 26 G 50 mm 1/Pk. Each
10241765 100 μL 23 G 50 mm 1/Pk. Each
10289594 100 μL 26 G 50 mm 1/Pk. Each
10331485 250 μL 26 G 50 mm 1/Pk. Each
10025934 500 μL 26 G 50 mm 1/Pk. Each
10289784 1 mL 26 G 50 mm 1/Pk. Each
10723287 2.5 mL 26 G 50 mm 1/Pk. Each
13426866 100 μL 26s G 85 mm 1/Pk. Each
15214573 10 μL 23 to 26 G 42 mm 1/Pk. Each
13466866 100 μL 23 G 85 mm 1/Pk. Each
10781534 10 μL 23 G 50 mm 1/Pk. Each
13486876 500 μL 26 G 85 mm 1/Pk. Each
13476876 500 μL 26 G 57 mm 1/Pk. Each
13496876 500 μL 23 G 57 mm 1/Pk. Each
30040347 10 μL 23 G 42 mm 1/Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 30040348 Fornitore Thermo Scientific™ N. del fornitore 365D0636
Estimated Shipment: 12-01-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.

Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY

Specifica

Description LinerGOLD™ 10 μL FN GT Syringe for Agilent systems, 42 mm Length, 23 Gauge, Cone Tip, 6/pk
Needle Gauge 23 G
Length (Metric) 42 mm
Product Type Gas Tight GC Autosampler Syringe, Fixed Needle
Quantity 6/Pk.
Volume (Metric) 10 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) CTC PAL Liquid Autosampler
Connection Type Fixed

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.