Learn More
Thermo Scientific™ Hypersil™ APS-2 Columns, 3μm and 5μm Particle Size
Versatile amino propyl phase with excellent chromatographic properties in three modes: weak anion exchange, reversed phase and normal phase
Brand: Thermo Scientific™ 30703-103030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
3 mm | |
3 μm | |
120 Å | |
60°C | |
Amino (NH2) | |
Spherical, Fully Porous Type A Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
100 mm | |
2 to 8 | |
170 m²/g | |
L8 | |
Hypersil Classical | |
2% | |
No |