missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ APS-2 Columns, 3μm and 5μm Particle Size

Versatile amino propyl phase with excellent chromatographic properties in three modes: weak anion exchange, reversed phase and normal phase

Brand:  Thermo Scientific™ 30703-153030

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10703226

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
  • Alternative selectivity to silica when used in normal phase

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Specifications

Specifications

3 mm
3 μm
120 Å
60°C
Amino (NH2)
2%
No
150 mm
2 to 8
170 m²/g
L8
Spherical, Fully Porous Type A Silica
Mixed Mode
Reversed Phase, Normal Phase, Ion Exchange, HILIC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers