missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Multifuge X4F and X4FR Pro Centrifuges
GREENER_CHOICE

Product Code. 17140589 Shop All Thermo Scientific Products
Change view
Click to view available options
Refrigerated:
No
Yes
Voltage:
208-240 V
208/230 V
220-240 V
Model:
General Use Only
IVD Certified
Description:
Multifuge X4F Pro, 208-240V
Multifuge X4F Pro-MD, 208-240V
Multifuge X4FR Pro, 220-240V
Multifuge X4FR Pro-MD; 220-240V
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Voltage Model Description unitSize
17140589 No 208-240 V IVD Certified Multifuge X4F Pro-MD, 208-240V Each
17160589 Yes 208/230 V IVD Certified Multifuge X4FR Pro-MD; 220-240V Each
17180599 No 208-240 V General Use Only Multifuge X4F Pro, 208-240V Each
17100609 Yes 220-240 V General Use Only Multifuge X4FR Pro, 220-240V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17140589 Supplier Thermo Scientific™ Supplier No. 75009530
  • ONLINE EXCLUSIVE PRICE
    12655.00 €
    12100.00 € / Pack of 1
    Save 555.00 €
    4% Off
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health

Thermo Scientific™ Multifuge™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use, full-color touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.

Available for purchase individually or in convenient application-based packages.

Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
  • System has glove-friendly, one-handed open/close capability
  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller Type Microprocessor
Description Multifuge X4F Pro-MD, 208-240V
Capacity 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor)
Max. Speed 15,200 rpm (Microliter 30 x 2 rotor)
Refrigerated No
Drive System Direct, Brushless Induction Low Profile
Includes Rotor needs to be purchased separately
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters
Memory Stores up to 100 events and programs
Model IVD Certified
Profile (Acceleration/Braking) 9 Accel/10 Braking
Program Storage Up to 100 programs via full color touch screen interface
Quantity Each
Rotor 18 Rotor options available
Rotor Included No
Safety Features SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Timer Option to count up or down and to set “At start” or “At speed”
Ventilated Yes
Dimensions (HWD) 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Net Weight 335 lb. (152 kg)
Voltage 208-240 V
Laboratory/Cleanroom Use Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
Product Type General Purpose Centrifuge
Display Type Full Color Touch Screen Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.