missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Centrifuge Bottle Sealing Cap Assembly
GREENER_CHOICE

Product Code. 10192554
Change view
Click to view available options
Includes:
Blue Silicone Gasket
Red Silicone Gasket
Unit Size:
Pack of 6
Product Code. Includes unitSize
10192554 Blue Silicone Gasket Pack of 6
11715233 Red Silicone Gasket Pack of 6
2 options
This item is not returnable. View return policy

Product Code. 10192554

Brand: Thermo Scientific™ DS3132BLUE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Includes polypropylene screw cap and shoulder ring, Tefzel™ ETFE plug, and Viton™ fluoroelastomer O-ring to form a leakproof† seal

Seals centrifuge bottle

  • For use with 1L centrifuge bottles
  • Autoclavable
  • Polypropylene screw closure
  • For use at recommended maximum speeds (10,000 x g or greater) without leakage, even when full

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Includes Blue Silicone Gasket
Material Polypropylene
For Use With (Equipment) 1 L PC Nalgene Centrifuge Bottle
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.