missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Centrifuge Bottle Sealing Cap Assembly
GREENER_CHOICE

Product Code. 11715233
Change view
Click to view available options
Includes:
Blue Silicone Gasket
Red Silicone Gasket
Unit Size:
Pack of 6
Product Code. Includes unitSize
11715233 Red Silicone Gasket Pack of 6
10192554 Blue Silicone Gasket Pack of 6
2 options
This item is not returnable. View return policy

Product Code. 11715233

Brand: Thermo Scientific™ DS31320RED

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Includes polypropylene screw cap and shoulder ring, Tefzel™ ETFE plug, and Viton™ fluoroelastomer O-ring to form a leakproof† seal

Seals centrifuge bottle

  • For use with 1L centrifuge bottles
  • Autoclavable
  • Polypropylene screw closure
  • For use at recommended maximum speeds (10,000 x g or greater) without leakage, even when full

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Includes Red Silicone Gasket
Material Polypropylene
For Use With (Equipment) 1 L PPCO Nalgene Centrifuge Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.