missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Accessories for Giraffe™ Adjustable Gel System

Product Code. 12474687
Click to view available options
Thickness (Metric):
0.08 cm
0.32 cm
Width (Metric):
0.1 cm
16 cm
Type:
Blank Glass Plate
Notched Glass Plate
Spacer Set
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 12474687

missing translation for 'mfr': Thermo Scientific™ P5SC16

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass and spacer set

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ADJ1 Giraffe Adjustable Gel Electrophoresis System
Type Spacer Set
Thickness (English) 0.03 in.
Thickness (Metric) 0.08 cm
Length (Metric) 16 cm
Width (Metric) 0.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.