missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Polypropylene Centrifuge Bottles

Product Code. 10729181 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
400 mL
750 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10729181 400 mL Each
10372712 750 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10729181 Supplier Thermo Scientific™ Supplier No. 75007583
  • ONLINE EXCLUSIVE PRICE
    136.00 €
    131.00 € / Pack of 1
    Save 5.00 €
    3% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene bottle with cap

TRUSTED_SUSTAINABILITY

Specifications

Capacity 13 oz., 400mL
Capacity (Metric) 400 mL
Material Polypropylene
For Use With (Equipment) Centrifuges
Capacity (English) 13 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.