Learn More
Thermo Scientific™ S1 Pipet Filler Accessories
For use with S1 Pipet Filler
Brand: Thermo Scientific™ 9070
20.44 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00940kg
Description
- The wall-mounted holder and table stand offer compact storage between applications. It is possible to recharge the pipet filler in both stands by plugging in the charger. The wall-mounted holder is excellent for storing pipet filler when working in laminar flow cabinets to save space.
- The wing stand† allows setting the S1 Pipet Filler down without removing or emptying the serological pipette.The easy-to-change filter prevents aerosol or liquid cross contamination of the pipette together with autoclavable silicone adapter. The 1 mL Pipette Support ensures that 1 mL pipettes will hold as securely as larger sizes.
Specifications
Not Autoclavable | |
Soda Lime Glass | |
Dry glass microspheres | |
1 g |
† Not available for use or sale within the United States or for importation into the United States.