missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Mucolexx™

Product Code. 12648016 Shop All Epredia Products
Change view
Click to view available options
Quantity:
4 x 3.8L (1 gal.)
4 x 500mL (0.13 gal.)
50 x 120mL, filled to 60mL
Unit Size:
Each
Pack of 4
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12648016 4 x 500mL (0.13 gal.) Pack of 4
10473770 4 x 3.8L (1 gal.) Each
12560047 50 x 120mL, filled to 60mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12648016 Supplier Epredia™ Supplier No. 9990370
  • ONLINE EXCLUSIVE PRICE
    77.10 €
    59.93 € / Pack of 4
    Save 17.17 €
    22% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

 

  • Ready-to-use mucoliquefying preservative
  • Liquefies (with agitation) mucoid cytology specimens
  • Maintains cellular detail
  • Short-term preservation of specimens

 

  • Histology
  • Cytology
TRUSTED_SUSTAINABILITY

Specifications

Color Light Red
Product Type Tissue Preservative
Quantity 4 x 500mL (0.13 gal.)
For Use With (Application) Provides short term preservation of specimens
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.