missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shodex™ Asahipak Amino (NH2) Mixed Mode HPLC Column, 5 μm, 4.6 mm x 150 mm
Column Format: Standard Column; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Brand: Thermo Scientific™ F7630002
Code : A0
Additional Details : Weight : 0.10000kg
Specifications
Standard Column | |
5 μm | |
LC/MS Separation | |
150 mm | |
Spherical | |
2 to 13 | |
4°C to 50°C | |
Amino (NH2) | |
Mixed Mode | |
Polymer Based | |
HILIC |
4.6 mm | |
1.5 mL/min | |
Amino | |
1450 psi (100 bar) | |
5 μm | |
100 Å | |
L8 | |
Silica | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
Column |