missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SL1 Plus Centrifuge Series

Artikelnummer. 17140579 Alle ansehen Thermo Scientific Produkte
Ansicht ändern
Click to view available options
Model:
General Use Only
IVD
IVD certified
Dimensions (HWD):
14.2 x 17.5 x 26 in.
14.2 x 24.6 x 26 in.
Refrigerated:
No
Yes
Voltage:
100/115/220/230 V
208/230 V
Packungsgröße:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Model Dimensions (HWD) Refrigerated Voltage Packungsgröße
17140579 IVD certified 14.2 x 17.5 x 26 in. No 100/115/220/230 V Each
17150579 IVD 14.2 x 24.6 x 26 in. Yes 100/115/220/230 V Each
17180589 General Use Only 14.2 x 17.5 x 26 in. No 100/115/220/230 V Each
17190589 General Use Only 14.2 x 24.6 x 26 in. Yes 208/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Verfügbarkeit und Versanddatum beziehen sich auf die Standardausstattung. Für werkseitig installierte Optionen, Anpassungen oder Services wählen Sie "Angebot anfordern" oder kontaktieren Ihren Kundenbetreuer. Die Vorlaufzeit kann variieren.
Artikelnummer. 17140579 Lieferant Thermo Scientific™ Lieferanten-Nr. 75009000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Verfügbarkeit und Versanddatum beziehen sich auf die Standardausstattung. Für werkseitig installierte Optionen, Anpassungen oder Services wählen Sie "Angebot anfordern" oder kontaktieren Ihren Kundenbetreuer. Die Vorlaufzeit kann variieren.

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.

The SL1/SL1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.

  • Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific™ Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo Scientific™ ClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo Scientific™ SMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
TRUSTED_SUSTAINABILITY

Spezifikation

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15,ISO 14971, ISO 13485, ISO 9001
Controller Type Microprocessor
Capacity 4 x 400 mL with TX-400 Rotor
Max. RCF 25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed 15,200 rpm (Microliter 30 x 2 rotor)
Refrigerated No
Drive System Direct, Brushless Induction Low Profile
Includes rotor needs to be purchased separately
Memory stores up to 6 programs
Model IVD certified
Profile (Acceleration/Braking) 9 Accel/10 Braking
Program Storage Up to 6 programs via push button and high contrast LCD interface
Quantity Each
Rotor Included No
Safety Features SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Ventilated Yes
Dimensions (HWD) 14.2 x 17.5 x 26 in.
Voltage 100/115/220/230 V
Product Type General Purpose Centrifuge
Display Type LED
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.