missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SL4F Plus Centrifuge Series
GREENER_CHOICE

Product Code. 17130609 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
General Use Only
IVD certified
Refrigerated:
No
Yes
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Refrigerated unitSize
17130609 General Use Only No Each
17140609 General Use Only Yes Each
17190609 IVD certified No Each
17100619 IVD certified Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17130609 Supplier Thermo Scientific™ Supplier No. 75009951
  • ONLINE EXCLUSIVE PRICE
    11920.00 €
    11400.00 € / Pack of 1
    Save 520.00 €
    4% Off
 Restricted Item
Estimated Shipment: 18-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.

The SL4F/SL4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
    Controller Type Microprocessor
    Capacity 4 x 1000 mL with TX-1000 Rotor
    Max. RCF 25,830 x g (Microliter 30 x 2 Rotor)
    Max. Speed 15,200 rpm (Microliter 30 x 2 rotor)
    Refrigerated No
    Drive System Direct, Brushless Induction Low Profile
    Includes Rotor needs to be purchased separately
    Memory Stores up to 6 programs
    Model General Use Only
    Profile (Acceleration/Braking) 9 Accel/10 Braking
    Program Storage Up to 6 programs via push button and high contrast LCD interface
    Quantity Each
    Rotor Included No
    Safety Features SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
    Ventilated Yes
    Dimensions (HWD) 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
    Voltage 208/230 V
    Product Type General Purpose Centrifuge
    Display Type High Contrast LCD, Push Button
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.