missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Thermo Scientific Splitless FocusLiner (For Use with 70mm Needle)

Product Code. 12943981
Change view
Click to view available options
Quantity:
1 Ea.
5/Pk.
Unit Size:
Each
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12943981 1 Ea. Each
12933981 5/Pk. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12943981 Supplier Trajan Scientific and Medical™ Supplier No. 09204501
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Thermo Scientific instruments

Specifications

Product Type GC Inlet LinerSplitless FocusLiner
For Use With (Application) 70 mm Needle
Quantity 1 Ea.
Length (Metric) 105 mm
Diameter (Metric) Inner 5 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo Scientific Trace and Focus GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.