missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Thermo Scientific SPME Liner

Product Code. 12914061
Change view
Click to view available options
Quantity:
1/Pk.
5/Pk.
Unit Size:
Each
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
12914061 1/Pk. Each
12904061 5/Pk. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12914061 Supplier Trajan™ Supplier No. 09214801
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Thermo Scientific instruments

Specifications

Quantity 1/Pk.
Length (Metric) 105 mm
Product Type GC Inlet Liner, SPME Liner
Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo Scientific Trace and Focus GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.