missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Septa for 8-425 Screw Thread Caps

Product Code. 31920930 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Red, White
Material:
PTFE, Silicone
Pre-slit:
No
Thickness (English):
0.06 in.
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material Pre-slit Thickness (English) Unit Size
31920930 Red, White PTFE, Silicone No 0.06 in. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31920930 Supplier Thermo Scientific™ Supplier No. 200 344
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.314 in.
Color Red, White
Diameter (Metric) Outer 0.8 cm
Material PTFE, Silicone
Pre-slit No
Thickness (English) 0.06 in.
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.