missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits

Product Code. 31920926 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
Color:
Clear
Material:
Glass
Septum:
PTFE/Silicone
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Material Septum Unit Size
31920926 1.5 mL Clear Glass PTFE/Silicone Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31920926 Supplier Thermo Scientific™ Supplier No. 200 420
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly

  • 2mL, 12×32mm, standard opening, screw thread vials
  • Vials are conveniently provided in an adjacent well for easy accessibility
  • Vial Conveneince Kits-includes choice of vial and preassembled seals with septa
  • Packaged in bench-top storage compartments

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Yellow
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Septum PTFE/Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 8-425
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.