missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ Support Frame (200 mm high)

Product Code. 10608042 Shop All Thermo Scientific Products
Change view
Click to view available options
Unit Size:
Each
Product Code. unitSize
10608042 Each
1 options
This item is not returnable. View return policy

Product Code. 10608042

Brand: Thermo Scientific™ 50051376

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Heracell 150i CO2 Incubator

  • Provide protection against floor contamination
  • Choice of three heights: 185mm (7.3 in.), 200mm (7.9 in.), or 780mm (30.7 in.)
  • Support frames can also be caster-mounted for easy maneuverability

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Heracell 150i CO2 incubator
Lighting LED
Type Support Frame
Height (English) 7.9 in.
Height (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.