missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator

Product Code. 17856298 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
12 cu. ft.
23 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
Certifications/Compliance:
CE
Electrical Requirements:
230V/50Hz
Unit Size:
1 unit
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Certifications/Compliance Electrical Requirements Unit Size
17856298 12 cu. ft. CE 230V/50Hz 1 unit
17856288 23 cu. ft. CE 230V/50Hz 1 unit
17816298 29.2 cu. ft. CE 230V/50Hz 1 unit
17806308 51.1 cu. ft. CE 230V/50Hz 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17856298 Supplier Thermo Scientific™ Supplier No. TSG1205PV
  • ONLINE EXCLUSIVE PRICE
    7306.15 €
    6650.00 € / Pack of 1
    Save 656.15 €
    8% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specialized for clinical and pharmaceutical applications, TSG Series pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.

Designed for sample integrity and security

  • Designed to safely store pharmaceuticals & vaccines requiring a temperature range of 2°C to 8°C
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance

Enabling compliance

  • Tested and Certified to NSF/ANSI 456 Vaccine Storage standard and supports the US CDC, WHO, and other global vaccine storage guidelines and recommendations
  • Tested and certified to conform with the design and safety standards of UL 61010, and CE Directive 2011/65/EU and 2015/863

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle
  • Convenient, fully extendable and adjustable basket drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Extra and alternate wire baskets, shelves, and drawers
  • E-Lock adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules

Services and support

  • Industry Leading 60-month compressor warranty (varies by country, please contact us for details)
  • Included Certificate of Calibration to an NIST (National Institute of Standards and Technology, formerly National Bureau of Standards) traceable instrument includes a model number and serial number certificate
  • Optional Validation Testing Programs include in field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

 

TRUSTED_SUSTAINABILITY

Specifications

Description TSG Series Pharmacy Refrigerator
Type General Purpose Refrigerator
Capacity (English) 12 cu. ft.
Capacity (Metric) 400 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Glass
No. of Doors 2
Drawers Basket Drawers
No. of Drawers 5
Shelves 4
Capacity (Metric) Shelf 27 kg
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance CE
Style Upright
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 4 Years Parts and Labor + 1 Year Compressor
Monitoring Options SmartVue Pro, Remote Alarm Contacts
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 30.5 x 24.0 x 73.0 in. (775 x 619 x 1854 mm)
Dimensions (D x W x H) Interior 21.8 x 20.0 x 52.4 in. (554 x 508 x 1331 mm)
Plug Type CEE 7/7
Voltage 208/230 V
Electrical Requirements 230V/50Hz
Shipping Weight (English) 388 lb.
Shipping Weight (Metric) 176 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.