missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific TSU Series Undercounter Refrigerators

Product Code. 30286163 Shop All Thermo Scientific Products
Change view
Click to view available options
Door Style:
Glass
Solid
Plug Type:
UK
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style Plug Type Unit Size
30286163 Solid UK Each
30286165 Glass UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30286163 Supplier Thermo Scientific™ Supplier No. TSU405SW
  • ONLINE EXCLUSIVE PRICE
    3755.00 €
    3470.07 € / Pack of 1
    Save 284.93 €
    7% Off
 Restricted Item
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.

  • Remote alarm contacts
  • NSF 456 Certified
  • Whisper quiet operation
  • ENERGYStar certified
  • Green refrigerants support global greenhouse gas emission reduction initiatives
  • Hi/Lo temperature, door ajar, and power fail alarms
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.5 cu.ft.
Capacity (Metric) 127 L
Temperature Range 2°C to 8°C
Door Style Solid
No. of Doors 1
Shelves 2 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Certifications/Compliance CE, REACH, RoHS
Style Undercounter
Casters Optional
Defrost Automatic
Monitoring Options Alarms, Remote Alarm Contacts
Compressor Forced-air
Dimensions (DxWxH) Exterior 25.6 x 20.5 x 32.7 in. (650 x 520 x 830 mm)
Dimensions (D x W x H) Interior 20.3 x 17.3 x 22 in. (516 x 440 x 560 mm)
Plug Type UK
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.