missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-750 Round Bucket Adapters

Product Code. 11791268 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
50 mL Conical or Skirted Tubes
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
11791268 50 mL Conical or Skirted Tubes Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11791268 Supplier Thermo Scientific™ Supplier No. 75003824
  • ONLINE EXCLUSIVE PRICE
    884.40 €
    801.00 € / Pack of 4
    Save 83.40 €
    9% Off
View all promotions
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For enhanced functionality of TX-750 Rotor

For enhanced functionality of TX-750 Rotor, these adapters will hold round-bottom and conical tubes and bottles, microtubes and blood collection tubes.

TRUSTED_SUSTAINABILITY

Specifications

Tube Type Conical, Skirted
Capacity 50 mL Conical or Skirted Tubes
Max. Tube Diameter 30 mm
Max. Tube Length 120 mm
For Use With (Equipment) TX-750 Rotor
Vessels per Adapter 20 x 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.