missing translation for 'onlineSavingsMsg'
Learn More

BOLA Thermoelectric Flanging Tools

Product Code. 15459194
Click to view available options
Diameter (Metric) Outer:
0.8 mm
1.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15459194

Brand: BOLA F70114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermoelectric Flanging Tools for making flanges 1 Flanging tool (heater) 220V/50Hz 1 Flanging tip for tube

  • For making flanges at the ends of plastic tubing (e.g. PTFE, PFA or FEP) Following sets are available:
  • F 701-12:
  • 1x Basic flanging tool 230 V / 50 HZ
  • 1x Exchangeable flanging tip for flanging tubing I.D. 0.8 mm
  • 1x Tubing holder for tubing O.D. 1.6 mm (1/16) and 3.2 mm (1/8 in.)

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outer 1.6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.