missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces

Product Code. 10215522
Change view
Click to view available options
Capacity (Metric):
1.3 L
2.1 L
Voltage:
240 V
Certifications/Compliance:
CSA approved
CSA approved, CE marked
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage Certifications/Compliance Unit Size
10215522 1.3 L 240 V CSA approved, CE marked Each
16885781 1.3 L 240 V CSA approved Each
10453152 2.1 L 240 V CSA approved, CE marked Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10215522 Supplier Thermo Scientific™ Supplier No. FB1310M33
 Restricted Item
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce energy consumption and increase heat-up time with this furnace, ideal for general lab use.

Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.

The Thermo Scientific Thermolyne Small Benchtop Muffle Furnace is available in two capacities and reaches a maximum temperature of 1100°C.

  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95cm (0.38in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices

Ordering Information:

Accessory heating elements and thermocouples available separately.

Includes:

Thermocouple, line cord and plug

Recommended for:

  • Ashing most types of organic and inorganic samples
  • Heat treating small steel parts
  • Performing ignition tests
  • Conducting gravimetric analysis
  • Determination of volatile and suspended solids
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.04 cu.ft.
Certifications/Compliance CSA approved, CE marked
Description FB1310M-33
Capacity (Metric) 1.3 L
Temperature (Metric) 100°C to 1100°C
Type Single Setpoint
Power Consumption 1060 w
Temperature Stability ±0.3 at 1000°C (±7.8 at 1000°C)
Dimensions (D x W x H) Interior 5 x 4 x 3.8 in. (13 x 10.3 x 9.8 cm)
Dimensions (L x W x H) Exterior 13 x 9 x 14 in. (33 x 23 x 36 cm)
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 4 in.
Width (Metric) 23
Width (Metric) Interior 10.3 cm
Height (English) 14 in.
Height (English) Interior 3.8 in.
Height (Metric) 36 cm
Height (Metric) Interior 9.8 cm
Depth (English) Interior 5 in.
Depth (Metric) Interior 13 cm
Shipping Weight (English) 20 lb.
Shipping Weight (Metric) 9 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.