missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnaces

Product Code. 10307112
Change view
Click to view available options
Power Consumption:
1560 w
2230 w
Temperature Control:
Digital single setpoint
Digital w/ 1 program/8 segments
Voltage:
240 V
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Power Consumption Temperature Control Voltage Unit Size
10307112 1560 w Digital single setpoint 240 V Each
12972611 2230 w Digital w/ 1 program/8 segments 240 V Each
15961437 1560 w Digital w/ 1 program/8 segments 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10307112 Supplier Thermo Scientific™ Supplier No. FD1530M33
  • ONLINE EXCLUSIVE PRICE
    3440.00 €
    3290.00 € / Pack of 1
    Save 150.00 €
    4% Off
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform ultra-high temperature applications with this industrial benchtop muffle furnace, which reaches a maximum temperature of 1200°C.

Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.

  • Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Counter-weighted door swings upward, directing heat away from operator
  • Heavy-duty firebrick insulation surrounds chamber opening for added durability
  • Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
  • Door safety switch protects operator by removing power to the heating elements upon opening the door
  • Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
  • LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)

Single-setpoint Controller (B1)

  • Single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint

8-step Programmable Controller (C1)

  • Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
  • “Holdback” feature “holds” program until furnace temperature heats up or cools down to preprogrammed parameters—program will never outrun furnace performance

Includes:

Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.

Note:

120V models require fixed wiring and are not supplied with a power cord.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.08 cu.ft.
Certifications/Compliance All units cUL, UL listed; -33 units also CE marked.
Capacity (Metric) 2.2 L
Temperature (Metric) 100°C to 1200°C
Type Single Setpoint
Power Consumption 1560 w
Temperature Control Digital single setpoint
Dimensions (D x W x H) Interior 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm)
Dimensions (L x W x H) Exterior 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 4 in.
Width (Metric) 27.9
Width (Metric) Interior 10.1 cm
Height (English) 16.5 in.
Height (English) Interior 3.75 in.
Height (Metric) 41.9 cm
Height (Metric) Interior 9.5 cm
Depth (English) Interior 9 in.
Depth (Metric) Interior 22.8 cm
Shipping Weight (English) 52 lb.
Shipping Weight (Metric) 23.5 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Amperage 6.5 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.