missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories

Product Code. 11852065 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Shelf
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11852065 Shelf Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11852065 Supplier Thermo Scientific™ Supplier No. SH412X1
  • ONLINE EXCLUSIVE PRICE
    298.00 €
    270.00 € / Pack of 1
    Save 28.00 €
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these accessories with Thermolyne Largest Tabletop Muffle Furnaces.

Use Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories to further the vesatility of Thermolyne Largest Tabletop Muffle Furnaces.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 17.4 x 17.3 x 1.2 cm
For Use With (Equipment) Thermolyne Largest Tabletop Muffle Furnace
Temperature (Metric) 100°C to 1200°C
Type Shelf
Dimensions (L x W x H) Exterior 13.87 x 10 x 0.56 in. (35.2 x 25.4 x 1.27 cm)
Length (English) 13.87 in.
Length (Metric) 35.2 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 0.56 in.
Height (Metric) 1.27 cm
Voltage 0/1 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.