missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer Case, Nickel-plated Brass Armor

Product Code. 17821264 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Length (English) Overall:
12 in.
15.5 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Overall Unit Size
17821264 15.5 in. Each
17811204 12 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17821264 Supplier VEE GEE Supplier No. 83025N
  • ONLINE EXCLUSIVE PRICE
    25.05 €
    22.37 € / Pack of 1
    Save 2.68 €
    10% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The nickel-plated brass armor case protects liquid-in-glass thermometers from rough handling and shock during use.

  • Armor features a threaded screw cap with ring top for suspension where necessary
  • Thermometer Length: Option of 12 in (305 mm) or 15.5 in (393 mm)
  • Outside Diameter: 0.374 in (9.5 mm / Inside Diameter: 0.295 in (7.5 mm)

Specifications

Disposable Reusable
For Use With (Application) Protect liquid-in-glass thermometers from rough handling and shock during use
Length (English) Overall 15.5 in.
Length (Metric) 39.3 cm
Material Nickel-plated
Weight (Metric) 70 g
Product Type Thermometer Armor Case
For Use With (Equipment) Liquid-in-glass thermometers
Width (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.