missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Forehead Clinical Thermometer

Product Code. 13088593
Change view
Click to view available options
Temperature Range (Metric):
35°C to 40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
13088593 35°C to 40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 13088593 Supplier Brannan™ Supplier No. 11/466/3
  • ONLINE EXCLUSIVE PRICE
    4.45 €
    2.66 € / Pack of 1
    Save 1.79 €
    40% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Brannan™ Forehead Clinical Thermometer is a safe, reusable thermometer strip that takes body temperature on contact.

  • Temperature reading appears in seconds
  • Strip type
  • Safe
  • Reusable

Specifications

For Use With (Application) Clinical temperature measurement
Includes Plastic storage box and instructions
Measurement Time Seconds
Product Type Thermometer
Description Forehead strip thermometer
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 65°F
Min. Temperature (Metric) 35°C
Temperature Range (English) 95°F to 104°F
Temperature Range (Metric) 35°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.