missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)

Product Code. 17828703
Change view
Click to view available options
Dimensions (D x W x H):
6.25 x 4.25 x 5.5 in.
Dimensions (L x W x H):
9 x 7.5 x 8 in.
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Dimensions (L x W x H) unitSize
17828703 6.25 x 4.25 x 5.5 in. 9 x 7.5 x 8 in. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17828703 Supplier Sonoco™ Supplier No. 609UPS
  • ONLINE EXCLUSIVE PRICE
    339.00 €
    212.84 € / Pack of 24
    Save 126.16 €
    37% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available in small, medium, and large sizes. EPS foam with corrugate shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation, average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 9 x 7.5 x 8 in.
Wall Thickness (English) 1.5 in.
Material Expanded Polystyrene
Quantity 24 per carton
Dimensions (D x W x H) 6.25 x 4.25 x 5.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.