missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated Storage and Transport Chests

Product Code. 15964200
Click to view available options
Dimensions (L x W x H):
23 x 22 x 20.75 in.
28.12 x 19.12 x 25.25 in.
Type:
Storage and Transport Chest
Design:
2 Spring Loaded Handles
No Handles
Closure Type:
Hinged
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15964200

Brand: Sonoco™ 303

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dry ice storage chests provide mobile, non-electrical low-temperature maintenance for a wide variety of laboratory and field applications. Ideal for dry ice or wet ice storage, hot storage, or field collection.

Ideal for dry ice and wet ice storage, short-term frozen and hot storage.

  • Hard cased units that provide low-cost storage. Units are low maintenance and easy to clean.
  • Available in different sizes for different durations.
  • Dollies are sold separately.
  • Long term usage, all components can be replaceable.
  • Units must be filled, or dunnage added to the unit, for maximum average holding time.

Order Info

Dollies not included

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 52.70 cm
Height (English) 20.75 in.
Length (Metric) 58.42 cm
Length (English) 23 in.
Width (Metric) 55.88 cm
Width (English) 22 in.
Dimensions (L x W x H) 23 x 22 x 20.75 in.
Closure Type Hinged
Capacity (English) 2.7 cu. ft.
For Use With (Equipment) Sonoco™ ThermoSafe Aluminum Dollies (Fisher Cat. 11-676-24)
For Use With (Application) Ideal for dry ice and wet ice storage, short-term frozen and hot storage
Weight (English) 34 lb.
Design No Handles
Material Polyethylene
Type Storage and Transport Chest
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.