missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Insulated Storage and Transport Chests
Click to view available options
Dimensions (L x W x H):
23 x 22 x 20.75 in.
28.12 x 19.12 x 25.25 in.
Type:
Storage and Transport Chest
Design:
2 Spring Loaded Handles
No Handles
Closure Type:
Hinged
Unit Size:
Each
Description
Ideal for dry ice and wet ice storage, short-term frozen and hot storage.
- Hard cased units that provide low-cost storage. Units are low maintenance and easy to clean.
- Available in different sizes for different durations.
- Dollies are sold separately.
- Long term usage, all components can be replaceable.
- Units must be filled, or dunnage added to the unit, for maximum average holding time.
Order Info
Dollies not included
Specifications
Specifications
| Height (Metric) | 64.13 cm |
| Height (English) | 25.25 in. |
| Length (Metric) | 71.43 cm |
| Length (English) | 28.12 in. |
| Width (Metric) | 48.57 cm |
| Width (English) | 19.12 in. |
| Dimensions (L x W x H) | 28.12 x 19.12 x 25.25 in. |
| Closure Type | Hinged |
| For Use With (Equipment) | Sonoco™ ThermoSafe Aluminum Dollies (Fisher Cat. 11-676-22) |
| For Use With (Application) | Ideal for dry ice and wet ice storage, short-term frozen and hot storage |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction