missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS™

Product Code. 16390508 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
GENESYS G5
Includes:
1-Cell Holder + EU Power Cable
1-Cell Holder + UK Power Cable
TPS 1500W Sealed Peltier
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Includes Unit Size
16390508 GENESYS G5 1-Cell Holder + UK Power Cable -
15825427 GENESYS G5 1-Cell Holder + EU Power Cable Each
11873674 GENESYS G5 TPS 1500W Sealed Peltier Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16390508 Supplier Thermo Scientific™ Supplier No. 840306800
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies. Air-cooled Peltier thermostatted single cell holder for GENESYS G5 family of Spectrophotometers. The accessory fits inside the sample compartment of the instrument.

Air-cooled Peltier thermostatted single cell holder for GENESYS 140/150/180 and BioMate 160 Spectrophotometers. The accessory fits inside the sample compartment of the instrument.
  • Includes cell holder for 10 mm pathlength square cells
  • Temperature range 20° C to 60° C
  • Fully controlled by the instrument on-board software or Thermo Scientific™ VISIONlite™ Software
  • Magnetic stirring (variable speed) for full size cells
  • Suitable for use with unmasked cells >= 1000 μL nominal volume
  • Microcells < 1000 μL must be masked type
  • Additional 10 pack of PTFE-coated cuvette stir bars (5 mm x 2 mm) available
  • Multi-voltage power supply
TRUSTED_SUSTAINABILITY

Specifications

Type Thermostatted Peltier Single Cell Holder
For Use With (Equipment) GENESYS G5
Holds 10 mm pathlength square cells
Includes 1-Cell Holder + UK Power Cable
Temperature Precision ± 0.10 °C
Thermostatting Air-cooled Peltier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.