missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Thermostating Liquid

Product Code. 13217949
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13217949 20 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13217949 Supplier Lauda™ Supplier No. LZB 316
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 20 L
Temperature Range -20°C to +180°C
Type Thermostating Liquid
Quantity 20 L
Temperature (Metric) Maximum 180°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.