missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Thistle Funnel with Bend and Two Bulbs

Product Code. 10440975
Change view
Click to view available options
Height (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10440975 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10440975 Supplier Witeg™ Supplier No. 2 118 000
  • ONLINE EXCLUSIVE PRICE
    16.90 €
    15.21 € / Pack of 1
    Save 1.69 €
    10% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Useful for the addition of a liquid, especially caustic acids or bases, to an existing system or apparatus. Witeg™ Thistle Funnel with Bend and Two Bulbs has a long stem shaft to facilitate insertion into a flask.

  • Thistle shape.
  • Bend and two bulbs.
  • Height: 400mm.
  • Internal diameter: 6mm.

Specifications

Diameter (Metric) Stem 6mm
Material Glass
Height (Metric) 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.