missing translation for 'onlineSavingsMsg'
Learn More

Idex Threaded Luer PEEK Adapter

Product Code. 12907759
Change view
Click to view available options
Color:
Black
Natural
For Use With (Equipment):
Female Luer x Female M6 Flat Bottom
Male Luer Lock x Female 10-32 Coned
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color For Use With (Equipment) Unit Size
12907759 Natural Male Luer Lock x Female 10-32 Coned Each
12947759 Black Female Luer x Female M6 Flat Bottom Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12907759 Supplier Idex Supplier No. 0201413
  • ONLINE EXCLUSIVE PRICE
    35.00 €
    30.23 € / Pack of 1
    Save 4.77 €
    13% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenience of quick connect and disconnect of a luer connection

  • Manufactured from inert polymers

Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.

Specifications

Type Threaded Luer Adapter
Diameter (English) Inner 0.05 in.
Temperature (Metric) Max 125°C
Material PEEK
Color Natural
For Use With (Equipment) Male Luer Lock x Female 10-32 Coned
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.