missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks, Side Necks Angled

Product Code. 10726951
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
3 L
4 L
6 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10726951 3 L Each
10119360 1 L Each
10290921 2 L Each
10283901 4 L Each
10315171 6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10726951 Supplier Lenz Laborglasintrumente Supplier No. 03314176
  • ONLINE EXCLUSIVE PRICE
    273.00 €
    187.21 € / Pack of 1
    Save 85.79 €
    31% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Distillation flasks acc. to DIN 12394 and in addition to DIN standard
  • With two angled side necks (20°)
  • With conical ground joints, with inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 3 L
Standard Taper Joint NS 29/32 Center Neck
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.